Beli ask pressure gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASK (Measurement Tool) Pressure Gauge Oil-Filled (Manometer/ Alat Ukur Tekanan)atribut:
- Type: Glycerin-filled pressure gauge
- Suitable fluid: General petroleum hydraulic oil, water-glycol hydraulic oil, phosphate hydraulic oil, water
- Operating Temperature Range (°C): -5~40
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Outer Diameter (φmm): 60
- Accuracy (% F.S.): ±3
- Case Type: A frame (without H collar)
- Measurable Fluid: Oil, water
- ASK Pressure Gauge Oil-Filled SS Case (Manometer/ Alat Ukur Tekanan)atribut:
- Outer Diameter d (mm): 39
- LESTON Pressure Gauge (Manometer/ Alat Ukur Tekanan)atribut:
- Diameter (inch): 4
- Drat (inch): 1/2 NPT
- Connection Type: Bottom
- Material: Full Stainless Steel
- Liquid: Glycerine/Oil
- SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- ASK (Measurement Tool) Glycerin Pressure Gauge Damperatribut:
- Suitable fluid: General petroleum hydraulic oil
- Maximum Operating Pressure (MPa): 35
- Material (Main Unit): C3604
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material (Gasket): C1100
- Mounting Screw Diameter: G1/4xR1/4
- Withstand Pressure (MPa): 63
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NACHI Oil Filled Pressure Gaugeatribut:
- Shape: Embedded type (with metal fittings)
- Accuracy (%): ±3/FS
- Connection Screw: R1/4
- Fluid Used: General petroleum-based hydraulic oil, water-glycol-based hydraulic oil
- Operating Temperature Range (°C): -5 to 40
- Outer Diameter (mm): 39
- Pressure Range (MPa): 0 to 25
- Type: Glycerin-filled pressure gauge
- ASK (Measurement Tool) Oil-filled pressure gaugeDeskripsi:* If you order by cash on delivery, it may be shipped the next day or later.atribut:
- Accuracy: ±3% F.S.
- Case Type: A frame (without H collar)
- Measurable Fluid: Oil, water
- Operating Temperature Range (°C): -5~40
- Suitable fluid: General petroleum hydraulic oil, water-glycol hydraulic oil, phosphate hydraulic oil, water
- Type: Glycerin-filled pressure gauge
- NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Deskripsi:-By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.atribut:
- Case Shape: A
- Bourdon Pipe Materials: Stainless Steel (SUS316)
- Stock Materials: Stainless Steel (SUS316)
- ASK (Measurement Tool) Pressure Gauge Adapteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Material (Gasket): C1100
- Mounting Screw Diameter: G1/4 - M16x1
- Chemours RefrigerantDeskripsi:Chemours ISCEON MO59 (R417A) adalah HFC retrofit dengan biaya yang efektif dan tidak merusak ozon, digunakan untuk meretrofit alat yang menggunakan R22 , contohnya AC dan sistem pendinginan komersial pada suhu menengah.
- Philips Functional Downlight (Lampu Downlight)Deskripsi:Tampak menarik saat lampu menyala ataupun mati, Philips LED donwlight ini adalah produk yang sempurna untuk interior rumah Anda, menawarkan cahaya yang nyaman di mata.atribut:
- Color: White
- Color Rendering Index (CRI): 80
- Especially Designed For: Functional
- Lifetime Up to (hour): 15000
- LED: Yes
- Adjustable Lamp Head: No
- Electric Socket: 220-240
- Ip Code: IP20
- Light Beam Angle (degree): 110
- Material: Plastic
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- TEKIRO Hexagonal Bit Socket 1/2inch Drive (Mata Sock Hexagonal)Deskripsi:TEKIRO 1/2" DR. HEx BIT SOCKET H6x150 MM / HEx BIT SOCKET / TOOLSatribut:
- Dimension 1 (mm): 110
- Dimension 2 (mm): 13
- Square Drive Size (mm): 13
- Outer Diameter (mm): 22
- Size (mm): H6x150
- Length (mm): 110
- Dimension 3 (mm): 22
- NISO Cable Duct Curva (Kabel Duct Curva)Deskripsi:Struktur: bawahan ducting dan tutupnyaatribut:
- Material: PVC
- Working Temperature (°C): -40 to 80
Daftar Harga ask pressure gauge Terbaru October 2026
| ASK (Measurement Tool) Pressure Gauge Oil-Filled (Manometer/ Alat Ukur Tekanan) | Rp1.699.900 |
| ASK Pressure Gauge Oil-Filled SS Case (Manometer/ Alat Ukur Tekanan) | Rp1.099.900 |
| LESTON Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp829.900 |
| SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan) | Rp519.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| ASK (Measurement Tool) Glycerin Pressure Gauge Damper | Rp689.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp789.900 |
| NACHI Oil Filled Pressure Gauge | Rp1.099.900 |
| ASK (Measurement Tool) Oil-filled pressure gauge | Rp1.699.900 |
| NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Pressure%20Gauge%20Oil-Filled%20(Manometer%2F%20Alat%20Ukur%20Tekanan)/d8P110261476-1.jpg)
/P102171929-1.jpg)
/7fP108172267-1.jpg)
/k2P105472722-1.jpg)
/P102636903-1.jpg)
%20Glycerin%20Pressure%20Gauge%20Damper/adP110342373-1.jpg)
/apP105017385-8.jpg)

%20Oil-filled%20pressure%20gauge/9dP113886337-1.jpg)
/P102615645-1.jpg)
%20Pressure%20Gauge%20Adapter/ckP110342452-1.jpg)


/hcP107507624-1.jpg)
/36P101003114-4.jpg)
/boP108597420-1.jpg)
/97P106846331-2.jpg)
/57P107428187-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)